Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
9900-20-SS-VITON

BONDED SEAL FOR MBSPP THREAD
MI ITEM #13676029
MFR #9900-20-SS-VITON

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
9900-20-SS-VITON BONDED SEAL FOR MBSPP T

Specifications

  • Product Type
    O-Rings
  • Hex Body
    2.5
  • Overall Length
    52.38
  • Seal Material
    VITON«
  • Series
    9900
  • Shape
    STRAIGHT
  • Thread Depth
    38.96

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text