Motion
NU 1080 MA/C3

SKF
NU 1080 MA/C3

Cylindrical Roller Bearing - Straight, 400 mm ID, 600 mm OD, 90 mm Width
MI ITEM #13677226
MFR #NU 1080 MA/C3
Price$37,769.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 1080 MA/C3

Cylindrical Roller Bearing - Straight, 400 mm ID, 600 mm OD, 90 mm Width
MI ITEM #13677226
MFR #NU 1080 MA/C3

Mfr description
NU 1080 MA/C3 CYLINDRICAL ROLLER BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37,769.51/each

Specifications

Dimensions

  • Bore Diameter  
    400 mm
  • Outside Diameter  
    600 mm
  • Overall Width  
    90 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)