Motion
315018 C/U4

SKF
315018 C/U4

315018 C/U4
MI ITEM #13677232
MFR #315018 C/U4
List Price$11,001.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
315018 C/U4

315018 C/U4
MI ITEM #13677232
MFR #315018 C/U4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,001.75/each for your price

Overview

Mfr description
315018 C/U4 CYLINDRICAL ROLLER BRG
  • Super-precision quality for tolerances of run-out Very tight tolerances for the cross-sectional height Designed for high loads

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bearing Material
    Bearing steel
  • Finish Coating
    Without
  • Inner Ring Width
    120 mm
  • Outer Ring Width
    120 mm
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text