Motion
NU 2264 ECMA

SKF
NU 2264 ECMA

Cylindrical Roller Bearings - Straight, 320 mm ID, 580 mm OD, 150 mm Width
MI ITEM #13677243
MFR #NU 2264 ECMA
Your Price$50,627.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 2264 ECMA

Cylindrical Roller Bearings - Straight, 320 mm ID, 580 mm OD, 150 mm Width
MI ITEM #13677243
MFR #NU 2264 ECMA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$50,627.83/each(List $63,284.78)

Overview

Mfr description
NU 2264 ECMA CYLINDRICAL ROLLER BRG
  • High radial load carrying capacity Low friction Long service life Accommodate axial displacement in both directions Separable design

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Finish Coating
    Without
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text