Overview
Mfr description
315018 C/U2 CYLINDRICAL ROLLER BRG
- Super-precision quality for tolerances of run-out Very tight tolerances for the cross-sectional height Designed for high loads
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Finish CoatingWithout
- Inner Ring Width120 mm
- Outer Ring Width120 mm
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data