Motion
315018 C/U0

SKF
315018 C/U0

Crossed Roller Bearing - Straight, 3.9375 in ID, 8.8580 in OD, 120 mm Width
Mi Item #13677278
MFR #315018 C/U0
Price$11,001.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
315018 C/U0

Crossed Roller Bearing - Straight, 3.9375 in ID, 8.8580 in OD, 120 mm Width
Mi Item #13677278
MFR #315018 C/U0

Mfr description
315018 C/U0 CYLINDRICAL ROLLER BRG
  • Super-precision quality for tolerances of run-out Very tight tolerances for the cross-sectional height Designed for high loads
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,001.75/each

Specifications

Dimensions

  • Bore Diameter  
    3.9375 in
  • Inner Ring Width
    120 mm
  • Outer Ring Width
    120 mm
  • Outside Diameter  
    8.8580 in
  • Overall Width  
    120 mm

Details

  • Bore Type
    Straight
  • Finish Coating
    Without
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)