Motion
NU 1018 M/C4VA3091

SKF
NU 1018 M/C4VA3091

Cylindrical Roller Bearing - Straight, 90 mm ID, 140 mm OD, 24 mm Width
Mi Item #13677304
MFR #NU 1018 M/C4VA3091
Price$3,942.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 1018 M/C4VA3091

Cylindrical Roller Bearing - Straight, 90 mm ID, 140 mm OD, 24 mm Width
Mi Item #13677304
MFR #NU 1018 M/C4VA3091

Mfr description
NU 1018 M/C4VA3091 CYLINDRICAL ROLLER BR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,942.13/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    24 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)