Motion
NCF 1896 V

SKF
NCF 1896 V

Crossed Roller Bearing - Straight, 480 mm ID, 600 mm OD, 56 mm Width
MI ITEM #13677325
MFR #NCF 1896 V
Price$17,349.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NCF 1896 V

Crossed Roller Bearing - Straight, 480 mm ID, 600 mm OD, 56 mm Width
MI ITEM #13677325
MFR #NCF 1896 V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17,349.38/each

Specifications

Dimensions

  • Bore Diameter  
    480 mm
  • Outside Diameter  
    600 mm
  • Overall Width  
    56 mm

Details

  • Bore Type
    Straight
  • Finish Coating
    Without
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
NCF 1896 V CYLINDRICAL ROLLER BRG
  • Very high radial load carrying capacity High radial stiffness Long service life Locate the shaft axially in one direction

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought