Specifications
Dimensions
- Bore Diameter70 mm
- Outside Diameter125 mm
- Overall Width24 mm
Details
- Bore TypeStraight
- Finish CoatingWithout
- Product TypeCylindrical Roller Bearings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)