Motion
N 1016 PHA/SP

SKF
N 1016 PHA/SP

Cylindrical Roller Bearing, super precision - Straight, 80 mm ID, 125 mm OD, 22 mm Width
Mi Item #13677502
MFR #N 1016 PHA/SP
Price$2,015.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
N 1016 PHA/SP

Cylindrical Roller Bearing, super precision - Straight, 80 mm ID, 125 mm OD, 22 mm Width
Mi Item #13677502
MFR #N 1016 PHA/SP

Mfr description
N 1016 PHA/SP PRECISION BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,015.41/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    22 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)