Motion
89D203468BBC0222

AS RAYMOND
89D203468BBC0222

Gas Spring with End Fittings
MI ITEM #13748669
MFR #89D203468BBC0222
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
89D203468BBC0222

Gas Spring with End Fittings
MI ITEM #13748669
MFR #89D203468BBC0222

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
89D203468BBC0222 GAS SPRING WITH END FIT
  • More than 12,000 standard per-engineered Gas Struts available – wide variety of options to choose from without needing to customize a part for an application
  • Salt spray 144-hour nitride certified
  • Provides a counterbalance for a variety of applications – applications are easier to operate with less force
  • As high as a 30,000 cycle life – less operational changeovers and better product quality
  • Economic high-volume quality supply – reliable and affordable performance

Specifications

  • Weight
    1
  • Length
    20.233999999999998
  • Width
    2
  • Height
    2
  • Body Material
    Carbon Steel W/Black Epoxy Paint
  • Extended Length
    20.234 in
  • Operating Temperature Range
    -25 – 80°C (-13 – 176°F)
  • Product Types
    Hydraulic Damper
  • Rod Diameter
    0.312 mm
  • Rod Material
    Black Nitride Carbon Steel
  • Series
    SPD Volumeline
  • Shoulder Length
    18.58 in
  • Stroke
    8 in
  • Thread
    M6 x 1
  • Tube Diameter
    0.708 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text