Motion
89U100268TT0050

AS RAYMOND
89U100268TT0050

Gas Spring Threaded GAS SPRING,CS,NOEF,8X18,L268,S100
MI ITEM #13749096
MFR #89U100268TT0050
Your Price$61.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
89U100268TT0050

Gas Spring Threaded GAS SPRING,CS,NOEF,8X18,L268,S100
MI ITEM #13749096
MFR #89U100268TT0050

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$61.91/each(List $63.03)

Overview

Mfr description
89U100268TT0050 GAS SPRING THREADED GAS
  • More than 12,000 standard per-engineered Gas Struts available – wide variety of options to choose from without needing to customize a part for an application
  • Salt spray 144-hour nitride certified
  • Provides a counterbalance for a variety of applications – applications are easier to operate with less force
  • As high as a 30,000 cycle life – less operational changeovers and better product quality
  • Economic high-volume quality supply – reliable and affordable performance

Specifications

  • Weight
    1
  • Length
    10.58
  • Width
    1
  • Height
    1
  • Body Material
    Carbon Steel W/Black Epoxy Paint
  • Extended Length
    10.58 in
  • Operating Temperature Range
    -25 – 80°C (-13 – 176°F)
  • Product Types
    Gas Spring
  • Rod Diameter
    0.314 mm
  • Rod Material
    Black Nitride Carbon Steel
  • Series
    SPD Volumeline
  • Shoulder Length
    10.58 in
  • Stroke
    3.9 in
  • Thread
    M6 x 1
  • Tube Diameter
    0.708 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text