Motion
LRI-13-J
13.0000 in ID, 508 mm OD, 2.7500 in Width
Mi Item #13755526
MFR #LRI-13-J
Price$19,729.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13.0000 in ID, 508 mm OD, 2.7500 in Width
Mi Item #13755526
MFR #LRI-13-J

Mfr description
LRI-13-J CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,729.72/each

Specifications

Dimensions

  • Bore Diameter  
    13.0000 in
  • Outside Diameter  
    508 mm
  • Overall Width  
    2.7500 in

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)