Motion
RF-5130
150 mm ID, 235 mm OD, 2.6250 in Width
Mi Item #13757386
MFR #RF-5130
Price$5,742.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
150 mm ID, 235 mm OD, 2.6250 in Width
Mi Item #13757386
MFR #RF-5130

Mfr description
RF-5130 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,742.74/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter  
    235 mm
  • Overall Width  
    2.6250 in

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)