Motion
RF-5136
180 mm ID, 280 mm OD, 3.2500 in Width
Mi Item #13757389
MFR #RF-5136
Price$9,111.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
180 mm ID, 280 mm OD, 3.2500 in Width
Mi Item #13757389
MFR #RF-5136

Mfr description
RF-5136 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,111.49/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    3.2500 in

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)