Motion
RF-5152
260 mm ID, 430 mm OD, 4.5000 in Width
Mi Item #13757397
MFR #RF-5152
Price$28,239.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
260 mm ID, 430 mm OD, 4.5000 in Width
Mi Item #13757397
MFR #RF-5152

Mfr description
RF-5152 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28,239.35/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Outside Diameter  
    430 mm
  • Overall Width  
    4.5000 in

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)