Motion
RN-164
320 mm ID, 500 mm OD, 71 mm Width
Mi Item #13757706
MFR #RN-164
Price$15,078.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
320 mm ID, 500 mm OD, 71 mm Width
Mi Item #13757706
MFR #RN-164

Mfr description
RN-164 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,078.85/each

Specifications

Dimensions

  • Bore Diameter  
    320 mm
  • Outside Diameter  
    500 mm
  • Overall Width  
    71 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)