Motion
RN-5040
200 mm ID, 310 mm OD, 82 mm Width
MI ITEM #13757734
MFR #RN-5040
Price$8,212.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
200 mm ID, 310 mm OD, 82 mm Width
MI ITEM #13757734
MFR #RN-5040

Mfr description
RN-5040 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,212.97/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Outside Diameter  
    310 mm
  • Overall Width  
    82 mm

Details

  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)