Motion
RN-5068
340 mm ID, 520 mm OD, 133 mm Width
MI ITEM #13757743
MFR #RN-5068
Price$22,234.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
340 mm ID, 520 mm OD, 133 mm Width
MI ITEM #13757743
MFR #RN-5068

Mfr description
RN-5068 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,234.39/each

Specifications

Dimensions

  • Bore Diameter  
    340 mm
  • Outside Diameter  
    520 mm
  • Overall Width  
    133 mm

Details

  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)