Motion
RN-5128
140 mm ID, 220 mm OD, 2.5000 in Width
Mi Item #13757750
MFR #RN-5128
Price$3,517.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
140 mm ID, 220 mm OD, 2.5000 in Width
Mi Item #13757750
MFR #RN-5128

Mfr description
RN-5128 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,517.60/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    220 mm
  • Overall Width  
    2.5000 in

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)