Motion
RN-5148
240 mm ID, 390 mm OD, 108 mm Width
Mi Item #13757762
MFR #RN-5148
Price$14,553.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
240 mm ID, 390 mm OD, 108 mm Width
Mi Item #13757762
MFR #RN-5148

Mfr description
RN-5148 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,553.70/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Outside Diameter  
    390 mm
  • Overall Width  
    108 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)