Motion
RN-5221
105 mm ID, 190 mm OD, 2.5625 in Width
Mi Item #13757775
MFR #RN-5221
Price$3,309.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
105 mm ID, 190 mm OD, 2.5625 in Width
Mi Item #13757775
MFR #RN-5221

Mfr description
RN-5221 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,309.90/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    2.5625 in

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)