Motion
RN-5236
180 mm ID, 320 mm OD, 108 mm Width
Mi Item #13757785
MFR #RN-5236
Price$10,404.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
180 mm ID, 320 mm OD, 108 mm Width
Mi Item #13757785
MFR #RN-5236

Mfr description
RN-5236 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,404.90/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    108 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)