Motion
RT-5140
200 mm ID, 320 mm OD, 3.5000 in Width
Mi Item #13757949
MFR #RT-5140
Price$11,460.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
200 mm ID, 320 mm OD, 3.5000 in Width
Mi Item #13757949
MFR #RT-5140

Mfr description
RT-5140 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,460.35/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    3.5000 in

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)