Motion
RT-5220
100 mm ID, 180 mm OD, 2.3750 in Width
Mi Item #13757970
MFR #RT-5220
Price$2,689.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100 mm ID, 180 mm OD, 2.3750 in Width
Mi Item #13757970
MFR #RT-5220

Mfr description
RT-5220 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,689.67/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    2.3750 in

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)