Motion
RT-5232
160 mm ID, 290 mm OD, 3.8750 in Width
Mi Item #13757977
MFR #RT-5232
Price$10,610.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
160 mm ID, 290 mm OD, 3.8750 in Width
Mi Item #13757977
MFR #RT-5232

Mfr description
RT-5232 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,610.91/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outside Diameter  
    290 mm
  • Overall Width  
    3.8750 in

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)