Motion
RT-5330
150 mm ID, 320 mm OD, 4.8750 in Width
Mi Item #13758009
MFR #RT-5330
Price$18,804.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
150 mm ID, 320 mm OD, 4.8750 in Width
Mi Item #13758009
MFR #RT-5330

Mfr description
RT-5330 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,804.84/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    4.8750 in

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)