Motion
RU-5142
210 mm ID, 340 mm OD, 3.7500 in Width
Mi Item #13758096
MFR #RU-5142
Price$12,601.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
210 mm ID, 340 mm OD, 3.7500 in Width
Mi Item #13758096
MFR #RU-5142

Mfr description
RU-5142 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,601.97/each

Specifications

Dimensions

  • Bore Diameter  
    210 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    3.7500 in

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)