Motion
RU-5264
320 mm ID, 580 mm OD, 7.5000 in Width
Mi Item #13758302
MFR #RU-5264
Price$44,794.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
320 mm ID, 580 mm OD, 7.5000 in Width
Mi Item #13758302
MFR #RU-5264

Mfr description
RU-5264 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44,794.46/each

Specifications

Dimensions

  • Bore Diameter  
    320 mm
  • Outside Diameter  
    580 mm
  • Overall Width  
    7.5000 in

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)