Motion
RU-5332
160 mm ID, 340 mm OD, 5.2500 in Width
Mi Item #13758328
MFR #RU-5332
Price$16,913.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
160 mm ID, 340 mm OD, 5.2500 in Width
Mi Item #13758328
MFR #RU-5332

Mfr description
RU-5332 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,913.01/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    5.2500 in

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)