Motion
XLRI-5-F
127 mm ID, 7.0000 in OD, 1.0000 in Width
MI ITEM #13759271
MFR #XLRI-5-F
Price$6,331.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
127 mm ID, 7.0000 in OD, 1.0000 in Width
MI ITEM #13759271
MFR #XLRI-5-F

Mfr description
XLRI-5-F CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,331.36/each

Specifications

Dimensions

  • Bore Diameter  
    127 mm
  • Outside Diameter  
    7.0000 in
  • Overall Width  
    1.0000 in

Details

  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)