Motion
XLRI-7 1/2-J
7.5000 in ID, 254 mm OD, 1.2500 in Width
Mi Item #13759301
MFR #XLRI-7 1/2-J
Price$7,457.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7.5000 in ID, 254 mm OD, 1.2500 in Width
Mi Item #13759301
MFR #XLRI-7 1/2-J

Mfr description
XLRI-7 1/2-J CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,457.69/each

Specifications

Dimensions

  • Bore Diameter  
    7.5000 in
  • Outside Diameter  
    254 mm
  • Overall Width  
    1.2500 in

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)