Motion
NUP2214EMC3
NUP2214EMC3
MI ITEM #13759799
MFR #NUP2214EMC3
Price$1,134.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NUP2214EMC3
MI ITEM #13759799
MFR #NUP2214EMC3

Mfr description
NUP2214EMC3 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,134.41/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    31 mm

Details

  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)