Motion
NJ2230EMC3
NJ2230EMC3
Mi Item #13759800
MFR #NJ2230EMC3
Price$8,337.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NJ2230EMC3
Mi Item #13759800
MFR #NJ2230EMC3

Mfr description
NJ2230EMC3 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,337.79/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter  
    270 mm
  • Overall Width  
    73 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)