1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IKO INTERNATIONAL INC
CRBHV258AUUC1
Crossed Roller Bearing - 25 mm Bore Diameter, 41 mm Outside Diameter, 8 mm Overall Width
MI ITEM #
13767051
MFR #
CRBHV258AUUC1
List Price
$535.96
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
IKO INTERNATIONAL INC CRBHV258AUUC1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IKO INTERNATIONAL INC
CRBHV258AUUC1
Crossed Roller Bearing - 25 mm Bore Diameter, 41 mm Outside Diameter, 8 mm Overall Width
MI ITEM #
13767051
MFR #
CRBHV258AUUC1
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$535.96
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
CRBHV258AUUC1 HIGH RIGIDITY CROSS
Specifications
Bore Diameter
25 mm
Outside Diameter
41 mm
Overall Width
8 mm
Bore Type
Straight
Product Type
Crossed Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought