Motion
NJ2309EMC3
Single Row Cylindrical Roller Bearing - Straight, 45 mm ID, 100 mm OD, 36 mm Width, C3 Internal Clearance
Mi Item #13769865
MFR #NJ2309EMC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Row Cylindrical Roller Bearing - Straight, 45 mm ID, 100 mm OD, 36 mm Width, C3 Internal Clearance
Mi Item #13769865
MFR #NJ2309EMC3

Mfr description
NJ2309EMC3 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    36 mm
  • Weight
    3.28 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Cage Type
    High Capacity Design
  • Country of Origin
    JP
  • Flanges
    One Flange On Inner Ring
  • Internal Clearance
    C3
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)