Motion
NU1064C3
Single Row Cylindrical Roller Bearing - Straight, 320 mm ID, 480 mm OD, 74 mm Width, C3 Internal Clearance
MI ITEM #13769916
MFR #NU1064C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Row Cylindrical Roller Bearing - Straight, 320 mm ID, 480 mm OD, 74 mm Width, C3 Internal Clearance
MI ITEM #13769916
MFR #NU1064C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    320 mm
  • Outside Diameter  
    480 mm
  • Overall Width  
    74 mm
  • Weight
    101.63 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Pressed Steel Cage
  • Country of Origin
    JP
  • Internal Clearance
    C3
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
NU1064C3 CYLINDRICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought