Motion
NN3024TBKRCC0P4

NSK CORP, BEARING DIV
NN3024TBKRCC0P4

Super Precision Cylindrical Roller Bearing - Tapered 1:12, 120 mm ID, 180 mm OD, 46 mm Width, CC0 Internal Clearance
MI ITEM #13771165
MFR #NN3024TBKRCC0P4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
NN3024TBKRCC0P4

Super Precision Cylindrical Roller Bearing - Tapered 1:12, 120 mm ID, 180 mm OD, 46 mm Width, CC0 Internal Clearance
MI ITEM #13771165
MFR #NN3024TBKRCC0P4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    46 mm
  • Precision Rating
    ISO class 4
  • Weight
    7.72 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Glass Fiber Reinforced Polyamide Cage
  • Country of Origin
    JP
  • Internal Clearance
    CC0
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
NN3024TBKRCC0P4Y SUPER PRECISION CYL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought