Motion
NN3036MBKRE44CC1P4

NSK CORP, BEARING DIV
NN3036MBKRE44CC1P4

Super Precision Cylindrical Roller Bearing - Tapered 1:12, 180 mm ID, 280 mm OD, 74 mm Width, CC1 Internal Clearance
MI ITEM #13771188
MFR #NN3036MBKRE44CC1P4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
NN3036MBKRE44CC1P4

Super Precision Cylindrical Roller Bearing - Tapered 1:12, 180 mm ID, 280 mm OD, 74 mm Width, CC1 Internal Clearance
MI ITEM #13771188
MFR #NN3036MBKRE44CC1P4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NN3036MBKRE44CC1P4 SUPER PRECISION CYL B

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CC1
  • Country of Origin
    JP
  • Precision Rating
    ISO class 4
  • Lubrication Type
    E44Lubrication groove and holes, outer ring
  • Cage Material
    Machined Brass Cage
  • Weight
    34.61 lbs
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought