Motion
NN3038MBKRE44CC0P4

NSK CORP, BEARING DIV
NN3038MBKRE44CC0P4

Super Precision Cylindrical Roller Bearing - Tapered 1:12, 190 mm ID, 290 mm OD, 75 mm Width, CC0 Internal Clearance
MI ITEM #13771189
MFR #NN3038MBKRE44CC0P4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
NN3038MBKRE44CC0P4

Super Precision Cylindrical Roller Bearing - Tapered 1:12, 190 mm ID, 290 mm OD, 75 mm Width, CC0 Internal Clearance
MI ITEM #13771189
MFR #NN3038MBKRE44CC0P4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NN3038MBKRE44CC0P4 SUPER PRECISION CYL B

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CC0
  • Country of Origin
    JP
  • Precision Rating
    ISO class 4
  • Lubrication Type
    E44Lubrication groove and holes, outer ring
  • Cage Material
    Machined Brass Cage
  • Weight
    36.82 lbs
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought