Motion
NJ326EM
Single Row Cylindrical Roller Bearing - Straight, 130 mm ID, 280 mm OD, 58 mm Width, CN Internal Clearance
MI ITEM #13772128
MFR #NJ326EM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Row Cylindrical Roller Bearing - Straight, 130 mm ID, 280 mm OD, 58 mm Width, CN Internal Clearance
MI ITEM #13772128
MFR #NJ326EM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    58 mm
  • Weight
    41.01 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Cage Type
    High Capacity Design
  • Country of Origin
    JP
  • Flanges
    One Flange On Inner Ring
  • Internal Clearance
    CN
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
NJ326EM CYLINDRICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought