Motion
FLUX55
Fluxwrap 55-Gallon Drum Cooling Jacket
Mi Item #13835348
MFR #FLUX55
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fluxwrap 55-Gallon Drum Cooling Jacket
Mi Item #13835348
MFR #FLUX55

Mfr description
FLUX55 FLUXWRAP 55-GALLON DRUM COOLING J
  • Ready-to-ship Flux Wrap products are available for 5-gallon buckets, 15, 30, & 55-gallon drums, and 275-gallon IBC tanks
  • Custom systems can be designed and shipped within 2 weeks.
  • Our proprietary multi-channel fluid path allows maximum flow with a minimal pressure drop
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    30.25 in
  • Height
    1 in
  • Weight
    18 lbs
  • Width
    30.25 in

Details

  • Temperature Control Range
    Maxmium Fluid Temperature: 120°F (70°F Water/Glycol mix)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)