Overview
Mfr description
HAZ100 (HAZ) HAZ100, PAD, 15"X19", HVY,
- HAZWIK® High-Visibility Absorbents combine effective absorbency and hazardous-materials messaging in one convenient solution.
Specifications
- Country of OriginUS
- TypePad
- ApplicationAbsorbents and Spill Control
- Dimensions15 in x 19 in
- ColorBlack on Green
- Fluids AbsorbedChemical
- MaterialPolypropylene
- Absorbent Material WeightHeavy
- PerforatedPerforated
- Approval Listing RegulationsEPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
- Manufacturer Product Page
- Manufacturer Stock Number170356
- Manufacturer Upc Number662706906903
- Product TypeSorbent Pads, Rolls & Mats
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data