Specifications
Dimensions
- Printable Area Height5.7500 in
- Printable Area Width3.2500 in
Details
- MaterialPolyester
- Number Of Labels100
- Print TechnologyInkjet
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)