Motion
T9RHQDP
T9 RH QD P RING HUB FOR QD P BUSHING QD
Mi Item #13907483
MFR #T9RHQDP
Price$9,538.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T9 RH QD P RING HUB FOR QD P BUSHING QD
Mi Item #13907483
MFR #T9RHQDP

Mfr description
T9RHQDP T SERIES FLEX COUPLINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,538.69/each

Specifications

Dimensions

  • Length Through Bore
    8.1250 in
  • Outside Diameter
    18.0200 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)