1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PINNACLE CLIMATE TECH
MH-80TBOA-OFR
Battery Operated Radiant Heater - 80000 BTU, Kerosene,Diesel
MI ITEM #
14021651
MFR #
MH-80TBOA-OFR
Price
$937.51
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Heating and Cooling
Heaters
Portable Heaters
PINNACLE CLIMATE TECH MH-80TBOA-OFR
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PINNACLE CLIMATE TECH
MH-80TBOA-OFR
Battery Operated Radiant Heater - 80000 BTU, Kerosene,Diesel
MI ITEM #
14021651
MFR #
MH-80TBOA-OFR
Mfr description
MH-80TBOA-OFR MASTER 80,000 BTU BATTERY
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$937
.51
/each
Add to Cart
Specifications
Dimensions
Height
22 in
Length
22 in
Weight
32 lbs
Width
12 in
Details
Additional Details
Thermostat
BTU
80000 BTU
Harmonization Code
7321.81.1000
Heat Transfer Type
Battery Operated Radiant
Heating Power Source
Kerosene,Diesel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items