1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PINNACLE CLIMATE TECH
MH-80TBOA-KFA
Battery Operated Forced Air Heater - 80000 BTU, Kerosene,Diesel
MI ITEM #
14021652
MFR #
MH-80TBOA-KFA
Price
$743.61
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Heating and Cooling
Heaters
Portable Heaters
PINNACLE CLIMATE TECH MH-80TBOA-KFA
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PINNACLE CLIMATE TECH
MH-80TBOA-KFA
Battery Operated Forced Air Heater - 80000 BTU, Kerosene,Diesel
MI ITEM #
14021652
MFR #
MH-80TBOA-KFA
Mfr description
MH-80TBOA-KFA MASTER 80,000 BTU BATTERY
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$743
.61
/each
Add to Cart
Specifications
Dimensions
Height
16 in
Length
32 in
Weight
32 lbs
Width
14 in
Details
Additional Details
Thermostat
BTU
80000 BTU
Harmonization Code
7322.90.0015
Heat Transfer Type
Battery Operated Forced Air
Heating Power Source
Kerosene,Diesel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items