Motion
MH-60VBOA-GFA
Battery Operated Forced Air Heater - 60000 BTU, Liquid Propane, Battery Operated LP Forced Air
Mi Item #14021654
MFR #MH-60VBOA-GFA
Price$344.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Battery Operated Forced Air Heater - 60000 BTU, Liquid Propane, Battery Operated LP Forced Air
Mi Item #14021654
MFR #MH-60VBOA-GFA

Mfr description
MH-60VBOA-GFA MASTER 60,000 BTU BATTERY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$344.18/each

Specifications

Dimensions

  • Height
    14 in
  • Length
    20 in
  • Weight
    14 lbs
  • Width
    10 in

Details

  • BTU
    60000 BTU
  • Harmonization Code
    7322.90.0015
  • Heat Transfer Type
    Battery Operated LP Forced Air
  • Heating Power Source
    Liquid Propane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)