Motion
HH-04SLN-A
Heat Hog Piglet 4,000 BTU LP Portable Heater
Mi Item #14021655
MFR #HH-04SLN-A
Price$124.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heat Hog Piglet 4,000 BTU LP Portable Heater
Mi Item #14021655
MFR #HH-04SLN-A

Mfr description
HH-04SLN-A HEAT HOG 4K BTU LP PORTABLE H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.74/each

Specifications

Dimensions

  • Height
    16.70 in
  • Length
    12.13 in
  • Weight
    12.35 lbs
  • Width
    12.60 in

Details

  • BTU
    4000 Btu
  • Color
    Black & Orange
  • Manufacturer Upc Number
    657888210061
  • UPC_NO
    657888210061
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)