1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PINNACLE CLIMATE TECH
HH-18SLN-A
Heat Hog 18,000 BTU LP Portable Heater
MI ITEM #
14021657
MFR #
HH-18SLN-A
Price
$295.05
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Heating and Cooling
Heaters
Portable Heaters
PINNACLE CLIMATE TECH HH-18SLN-A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PINNACLE CLIMATE TECH
HH-18SLN-A
Heat Hog 18,000 BTU LP Portable Heater
MI ITEM #
14021657
MFR #
HH-18SLN-A
Mfr description
HH-18SLN-A HEAT HOG 18K BTU LP PORTABLE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$295
.05
/each
Add to Cart
Specifications
Dimensions
Height
16.70 in
Length
16.70 in
Weight
17.30 lbs
Width
13.60 in
Details
BTU
18000 Btu
Color
Black & Orange
Manufacturer Upc Number
657888200185
UPC_NO
657888200185
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items